Shop All Forklift Accessories
Ideal Warehouse Innovations
Propane Valve, Plastic, Yellow, 2" Dia.
Mfr # 70-1104
Zoro # G6552721
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Length 7 in
- Overall Width 5 7/8 in
- Material Plastic
- Color Yellow
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1104
- Zoro # G6552721
- UPC # 885230051042
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 6 1/2 in |
Overall Length | 7 in |
Overall Width | 5 7/8 in |
Width | 5 7/8 in |
Height | 6 1/2 in |
Diameter | 2 in |
Details
Material | Plastic |
Color | Yellow |
Item | Propane Valve |
For Use With | Forklift Trucks |
Features | Fits All Forklifts, Quick and Easy Installation |
Includes | Ball Valve, LPG Safety Grip, LPG Safety Tape, Super Glue |
Accessory Type | Propane Valve |
Compatible with Manufacturer Model Number | 70-1020, 70-1030, 70-1070-CP, 70-1170, 70-1180, 70-1186, 70-1187 |
For Use With Mfr. Model Number | 70-1020, 70-1030, 70-1070-CP, 70-1170, 70-1180, 70-1186, 70-1187 |
Description
Propane Valve, Product Type Propane Safety Valve, Compatible with Grainger Part Number 48WH42, 48WH43, 48WH53, 48WH54, 48WH78, 48WH79, 794LK5, Compatible with Manufacturer Model Number 70-1020, 70-1030, 70-1070-CP, 70-1170, 70-1180, 70-1186, 70-1187, Includes Ball Valve, LPG Safety Grip, LPG Safety Tape, Super Glue, Overall Length 7 in, Overall Width 5 7/8 in, Overall Height 6 1/2 in, Material Plastic, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tube Tire (320200)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (4ZX43)
- PROSOURCE Caster, 2 in Dia Wheel, 2 in W Wheel, Nylon Wheel, Black, 75 lb, Steel Housing Material (JC-F14-PS)
- IDEAL WAREHOUSE INNOVATIONS Mounting Bracket, Black, Steel (70-1091-1)
- IDEAL WAREHOUSE INNOVATIONS Warning Spotlight, 3" H x 5" W, PC (70-1091)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- IDEAL WAREHOUSE INNOVATIONS Equipment Lockout System, Plastic, Red (70-1187)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- Ideal Warehouse Innovations Forklifts & Attachments