Shop All Crowd Control Accessories
Ideal Warehouse Innovations
Barrier System Magnetic Clip, Metal, Black
Mfr # 70-6043
Zoro # G4292657
original price:
$22.11
11% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Safety Zone
- Base Material Metal
- Color Black
- Belt Message None
- Legend None
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-6043
- Zoro # G4292657
- UPC # 885230090188
- Country of Origin Canada
- Category Crowd Control Accessories
Details
Item | Magnetic Clip |
For Use With | Portable Safety Zone |
Base Material | Metal |
Color | Black |
Belt Message | None |
Legend | None |
Description
Magnetic Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 26in DIAMETER (N26)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Round, PK100 (41821)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (2964)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- Ideal Warehouse Innovations Crowd Control