Shop All Voltage Detectors
Ideal
Voltage Tester, CAT IV 600V, LCD
Mfr # 61-557
Zoro # G204410541
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type AAA
- Safety Rating CAT IV 600V
- Flashlight Yes
- AC Voltage Range 0 to 600
- DC Voltage Range 0 to 600
Product Information
- Brand Ideal
- MFR # 61-557
- Zoro # G204410541
- UPC # 783250810666
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Cable Length | 3.83 ft |
Description
Voltage Tester, Alert Type Digital Display, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Cable Length 3.83 ft, Display Type Digital, Includes Industrial Grip Test Leads, Magnetic Hanging Strap, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Continuity, AC Current, DC Polarity, DC Voltage, GFCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 5000 psi (L25-SSB-5.0K)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 100 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ7)
- IDEAL Voltage Tester, 600VAC, 600VDC (61-065)
- IDEAL Voltage, Continuity Tester, 600VAC, 600VDC (61-076)
- IDEAL Isolated Ground Adapter (61-176)
- TEST PRODUCTS INTERNATIONAL AC Volt Test, 50-1.000V, w/Visual Alert (50)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V AC, with Laser Distance Meter (NCVT-6)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- WIHA Voltage Detector, 90 to 1000V AC, 5 3/4 in Length, LED Indication, CAT II Safety Rating (25511)
- Ideal Voltage Detectors