Shop All Test Equipment Accessories
Ideal
VDV II Identifiers
Mfr # 158051
Zoro # G1565483
original price:
$81.93
20% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable
- For Use With VDV II Tester
- Includes VDV II Identifiers
- Connector Type RJ45
- Product Type Identifier
Product Information
- Brand Ideal
- MFR # 158051
- Zoro # G1565483
- Country of Origin Malaysia
- Category Test Equipment Accessories
Details
Item | VDV II Identifiers |
Type | Cable |
For Use With | VDV II Tester |
Includes | VDV II Identifiers |
Connector Type | RJ45 |
Product Type | Identifier |
Description
VDV II Identifiers, For Use With VDV II Tester, Product Type Identifier, Includes VDV II Identifiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- IDEAL VDV II Remotes (158050)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- ATC 354C Series Shawnee II High Speed Counter (354C-350-Q30-PX)
- BISSELL Cv Onepass Filter Kit (1008)
- WIREMOLD Wiremold NM1 5 ft. Ivory Plastic Channel Wiremold (584904)
- Ideal Test Equipment Accessories