Shop All Wire Connectors
Ideal
Twist On Wire Connector, 600 V, PK500
Mfr # 30-641J
Zoro # G100700302
product price: $73.89
/pk 500, $0.15/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Max. Voltage 600V AC
- Wire Connector Style Wing
Product Information
- Brand Ideal
- MFR # 30-641J
- Zoro # G100700302
- UPC # 783250515875
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.14 in |
Width | 0.72 in |
Maximum Single Wire Size | 8 AWG |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG |
Minimum Single Wire Size | 22 AWG |
Overall Height | 1.14 in |
Overall Width | 0.72 in |
Description
Twist On Wire Connector, Color Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Standards CSA- C22.2 NO. 188, IEC 998-2, IEC 998-2-4, UL 486C, W-S-610E, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG, Overall Height 1.14 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- IDEAL Connector, PK25 (85-950)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- IDEAL Buchanan B-Cap 22-8 AWG Insulated Wire Connector Red 100 pk (B2-1)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- IDEAL Connector, PK100 (86-925)
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- Ideal Wire Connectors