Shop All Wire Connectors
Ideal
Twist On Wire Connector, 22-14 AWG, PK300
Mfr # 30-073J
Zoro # G0892071
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series 73B
- Max. Voltage 600V AC
Product Information
- Brand Ideal
- MFR # 30-073J
- Zoro # G0892071
- UPC # 783250216789
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Height | 0.86 in |
Width | 0.44 in |
Outside Diameter | 0.44 in |
Overall Height | 0.86 in |
Overall Width | 0.44 in |
Strip Length | 3/8 in |
Maximum Single Wire Size | 14 AWG |
For Wire Size | 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Minimum Single Wire Size | 22 AWG |
Description
Twist On Wire Connector, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 18 AWG with (1) 20 AWG, Maximum Wire Combination (2) 14 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CSA C22.2 No. 188, UL 486C, Wire Connector Style Twist-On, Compatible with Product Type Light Fixtures, Signs, Insulation Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/2-13 (713104)
- IDEAL Set Screw Holder (K-2422)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- IDEAL Closed-End Crimp Connector, Clear, PK100 (30-247G)
- IDEAL Ideal Industries 131-30-071 100 Per Box Gry Wire-Nutwire Connector (131-30-071)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- Ideal Wire Connectors