Shop All Wire Connectors
Ideal
Twist On Wire Connector, 22-14 AWG, PK150
Mfr # 30-1261J
Zoro # G5240706
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series 61
- Max. Voltage 600V AC
Product Information
- Brand Ideal
- MFR # 30-1261J
- Zoro # G5240706
- UPC # 783250756292
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Height | 0.91 in |
Width | 0.66 in |
Overall Height | 0.91 in |
Overall Width | 0.66 in |
For Wire Size | 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Maximum Single Wire Size | 14 AWG |
Minimum Single Wire Size | 22 AWG |
Description
Twist On Wire Connector, Color Gray/Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 20 AWG, Maximum Wire Combination (2) 14 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Silicone, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Green (HS367-S100-GREEN)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- IDEAL Set Screw Holder (K-2422)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- ALLSTAR PERFORMANCE Allstar Performance ALL76265 1-Wire Weather Pack Connector Kit (ALL76265)
- Ideal Wire Connectors