Shop All Wire Connectors
Ideal
Twist On Wire Connector, 20-10 AWG, PK25
Mfr # 30-1160
Zoro # G5261837
product price: $42.49
/pk 25, $1.70/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Min. Single Wire Size 20 AWG
- Max. Single Wire Size 10 AWG
- Series 60
- Max. Voltage 600V AC
Product Information
- Brand Ideal
- MFR # 30-1160
- Zoro # G5261837
- UPC # 783250758197
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 20 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.69 in |
Width | 0.64 in |
Outside Diameter | 0.65 in |
Overall Width | 0.64 in |
Strip Length | 1/2 in |
Minimum Single Wire Size | 20 AWG |
Maximum Single Wire Size | 10 AWG |
Overall Height | 1.69 in |
Description
Twist On Wire Connector, Color Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 20 AWG with (1) 18 AWG, Maximum Wire Combination (1) 10 AWG with (2) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CE, CSA Certified, UL Listed, Wire Connector Style Standard, Compatible with Product Type Underground, Fill Material Silicone, Insulation Material Thermoplastic Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- ALL-SOURCE Weather Resistant Self-Locking Molded Nylon Black Cable Tie Assortment 500-Piece (USDO-500SB)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- IDEAL Connector, PK100 (86-925)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- IDEAL Connectors Red Red (30-1032P)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- Ideal Wire Connectors