Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK
Mfr # 30-451
Zoro # G3477984
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 10 AWG
- Series 451
- Max. Voltage 600V AC
Product Information
- Brand Ideal
- MFR # 30-451
- Zoro # G3477984
- UPC # 783250304516
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.06 in |
Width | 0.69 in |
Maximum Single Wire Size | 10 AWG |
Outside Diameter | 0.48 in |
Strip Length | 3/8 in |
Overall Height | 1.03 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
Minimum Single Wire Size | 18 AWG |
Overall Width | 0.69 in |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 18 AWG, Outside Diameter 0.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- DETECTION SYSTEMS Infrared Motion Sensor (DS151I)
- QUIRKY Quirky VPVJP-TL01 Pivot Power Junior - 4 Outlet; Teal (VPVJP-TL01)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- IDEAL Wire Connector Socket Tool (30-902)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- Ideal Wire Connectors