Shop All Wire Connectors
Ideal
Twist On Wire Connector, 18-12 AWG, PK175
Mfr # 30-074J
Zoro # G2981842
product price: $18.69
/pk 175, $0.11/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Series 74B
- Max. Voltage 600V AC
Product Information
- Brand Ideal
- MFR # 30-074J
- Zoro # G2981842
- UPC # 783250216772
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 12 AWG |
Height | 0.95 in |
Width | 0.55 in |
Strip Length | 7/16 in |
Minimum Single Wire Size | 18 AWG |
Overall Width | 0.55 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG |
Maximum Single Wire Size | 12 AWG |
Overall Height | 0.95 in |
Description
Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 14 AWG with (1) 18 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- IDEAL Twist On Wire Connector, 600 V, PK50 (30-144)
- IDEAL Connector, PK10 (85-340)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- IDEAL Ideal Industries 131-30-071 100 Per Box Gry Wire-Nutwire Connector (131-30-071)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A(BOXED))
- Ideal Wire Connectors