Shop All Test Equipment
Ideal
TTT Kit, RJ-45, RJ-11, F-Type Adapter
Mfr # 33-866
Zoro # G1922842
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Wire Mapping
- For Use With Coax, Twisted Pair
- Instrument Display LCD
- Includes Amplifier Probe
- Connector Type Alligator Clips, F-Type, RJ11, RJ45
Product Information
- Brand Ideal
- MFR # 33-866
- Zoro # G1922842
- UPC # 783250722150
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Battery Size Supported | 9V |
Battery Size | 9V |
Description
Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Wire Mapping, Adapters Included F-Type, RJ11, RJ12, RJ45, Connector Type Alligator Clips, F-Type, RJ11, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor Not Applicable, Display Screen Type LCD, For Use With Coax, Twisted Pair, Includes Amplifier Probe, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- TEMPO COMMUNICATIONS Test Telephone, , Digalert Lcd (TM900)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- IDEAL Remote 1, LanXPLORER (150054)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- IDEAL Cable Tester (33-856)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- EXTECH Tone Generator and Probe Kit (TG20)
- Ideal Test Equipment