Shop All Hose Clamps
Ideal Tridon
10PC SS Hose Clamp
Mfr # 671755J
Zoro # G007967778
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ideal Tridon
- MFR # 671755J
- Zoro # G007967778
- UPC # 78575114521
- Country of Origin United States
- Category Hose Clamps
Description
10 Piece, Stainless Steel, Hose Clamp Contractor Pack, Includes 2 Each Size 4 Micro, 1 Each Size 6 Micro, 3 Each Size 12, 3 Each Size 20, 1 Each Size 36, Poly Bag Has A Full Color Label Listing Of The Enclosed Clamps, Hanging Poly Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (HCFU205-16)
- CHAMPION PNEUMATIC Release Valve Kit (Z124B)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 10 (6810053)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- IDEAL TRIDON Ideal 2 In. - 3 In. 57 Stainless Steel Hose Clamp with Zinc-Plated Carbon Steel Screw (5740053)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 6 (6806053)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 20 (6820053)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- Ideal Tridon Hose Fittings