Shop All Switch Accessories
Ideal
Toggle Switch, DPDT, 10A @ 250V, Screw
Mfr # 774016
Zoro # G2650523
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals Screw
- Mounting Hole 0.50 in dia
Product Information
- Brand Ideal
- MFR # 774016
- Zoro # G2650523
- UPC # 781789740164
- Country of Origin China
- Category Switch Accessories
Dimensions
Stem Length | 0.5 in |
Stem Dia. and Thread Size | 15/32-32 NS-2A |
Actuator Length | 0.75 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 0.8 in |
Stem Thread Size | 15/32-32 NS-2A |
Overall Width | 0.76 in |
Overall Depth | 1.3 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 20 A @ 125 V, HP 1 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 21 A @ 14.8 V, Actuator Style Bat, Actuator Length 0.75 in, Stem Length 0.5 in, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating Temp. Range 32 Degrees to 185 Degrees F, Actuator Color Silver, Stem Color Silver, Special Features Factory Tested 100,00 Cycles to 21A @ 14.8V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- DAYTON SelectorSw/Contact Block, 1NC/1NO, 30mm (30G320)
- RACO EMT Conduit Fittings, Steel (2142)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- IDEAL Pull Chain Lever Switch, SPST (774035)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct (774027)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- IDEAL Toggle Switch Boot, PK2 (774020)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- Ideal Switch Accessories