Shop All Wire Strippers & Crimpers
Ideal
Stm Std 10-22Ga Pop
Mfr # 45-292
Zoro # G0580776
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Material Frame: Die Cast Zinc
- Features One-Step Stripping Enhances Productivity, Precision-Ground, Knife-Type Blades Provide Clean, Accurate Stripping
- Application Wire Stripper
- Number of Pieces 1
Product Information
- Brand Ideal
- MFR # 45-292
- Zoro # G0580776
- UPC # 783250452927
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Capacity | 10 to 22 AWG |
Material | Frame: Die Cast Zinc |
Features | One-Step Stripping Enhances Productivity, Precision-Ground, Knife-Type Blades Provide Clean, Accurate Stripping |
Application | Wire Stripper |
Number of Pieces | 1 |
Tether Capable | Tether Capable |
Item | Stm Std 10-22Ga Pop |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Stm Std 10-22Ga Pop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut (781-001070)
- KIPP Adjustable Handle Size: 5, M12X60, Plastic, Black RAL 7021, Comp: Steel (K0269.5121X60)
- CHANNELLOCK Aviation Snip, Right, 10", Right, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AR)
- MAKITA Contractor-Grade Bit Set, 70-Pc. (T-01725)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- IDEAL T Stripper for 14-24 Solid and 16-26 Stranded Wires (45-121)
- IDEAL Ideal Industries 131-45-092 Stripmaster Wire Stripper (131-45-092)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG, Solid or Stranded: 16 - 30 AWG (45-640)
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- KNIPEX Self-Adjusting Crimping Pliers for Wire (97 53 18)
- Ideal Wire Strippers & Crimpers