Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 1.5in ID, Black, 9in, PK5
Mfr # 46-356
Zoro # G5363836
product price: $79.39
/pk 5, $15.88/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.47 in
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Product Information
- Brand Ideal
- MFR # 46-356
- Zoro # G5363836
- UPC # 783250463565
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 9 in |
Use Shrink Tubing With Wire Size | 3/0 AWG to 400 kcmil |
Use With Wire Size | 2/0 AWG to 350 MCM |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Heat Shrink Length | 9" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2/0 AWG to 350 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.47 in, Wall Thickness After Shrinking 0.16 in, Length 9 in, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- ZORO SELECT Power Cord, IEC C14, SJT, 15 ft., Blk, 10A, 18/3 (5XFT3ID)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- IDEAL Shrink Tubing, 0.421in ID, Black, 4ft, PK5 (46-607)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- IDEAL Shrink Tubing, 0.421in ID, Black, 6in, PK10 (46-319)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Red (HS385-RD)
- Ideal Heat Shrink Tubing