Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 1.5in ID, Black, 12in, PK10
Mfr # 46-357
Zoro # G2576346
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.47 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Ideal
- MFR # 46-357
- Zoro # G2576346
- UPC # 783250463572
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 3/0 AWG to 400 kcmil |
Length | 12 in |
Use With Wire Size | 2/0 AWG to 350 MCM |
Length (Straight Wireway) | 12 in |
Heat Shrink Length | 12" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2/0 AWG to 350 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.47 in, Wall Thickness After Shrinking 0.16 in, Length 12 in, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- IDEAL Shrink Tubing, 0.421in ID, Black, 4ft, PK5 (46-607)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- White (HS3-025-25-WT)
- Ideal Heat Shrink Tubing