Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.4in ID, Black, 4ft, PK5
Mfr # 46-346
Zoro # G5363732
product price: $158.99
/pk 5, $31.80/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.15 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Product Information
- Brand Ideal
- MFR # 46-346
- Zoro # G5363732
- UPC # 783250463466
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 12 to 6 AWG |
Use With Wire Size | 12 AWG to 8 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 48" |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.4 in, I.D. After Shrinking 0.15 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Solvent Resistant, UV Light Resistant, Color Black, Temp. Range -55 Degrees to 110 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (2787-F-34)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- Ideal Heat Shrink Tubing