Shop All Heat Shrink Tubing
Ideal
Shrink Tubing, 0.079in ID, Black, 4ft, PK5
Mfr # 46-601
Zoro # G5363793
product price: $73.15
/pk 5, $14.63/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.03 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Product Information
- Brand Ideal
- MFR # 46-601
- Zoro # G5363793
- UPC # 783250466016
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 16 AWG |
Use With Wire Size | 16 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Heat Shrink Length | 4 ft. |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG, I.D. Before Shrinking 0.08 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.01 in, Length 4 ft, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -55 Degrees to 125 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 158 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC (9007C52F)
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- IDEAL Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (46-346)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- IDEAL Shrink Tubing, 1.043in ID, Black, 6in, PK5 (46-328)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- Ideal Heat Shrink Tubing