Shop All Paper Shredders
Ideal
Shredder, 2465, Cross-Cut, P-5, 3/32x5/8
Mfr # IDEDSH0069H
Zoro # G7747413
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage @ 60 Hz 120 V AC
- Application Office
- Shredding Speed 27 ft/min
- Shreds Paper, Staples, Paper Clips, Credit Cards
- Color White
Product Information
- Brand Ideal
- MFR # IDEDSH0069H
- Zoro # G7747413
- UPC # 4019364565649
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 0.625" x 0.093" |
Throat Width | 9.50" |
Particle Size | .093 x .625 |
Dimensions (in.) | 18L X 20W X 29H |
Details
Voltage @ 60 Hz | 120 V AC |
Application | Office |
Shredding Speed | 27 ft/min |
Item | Shredder,2465,Cross-Cut,P-5,3/32x5/8 |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Color | White |
Cut Style | Cross-Cut |
Security Level | P-5 |
Classification | Deskside Shredder |
Wastebasket Capacity | 9 gal |
Sheet Capacity | 9-11 sheets |
Bin Capacity | 9 gal |
Operation | Continuous |
Sound Level | 55 db |
Feed Opening | 9.5" |
Description
Shredder,2465,Cross-Cut,P-5,3/32x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- ZORO SELECT Literature Mailers 12" x 12" x 2", White, 50/Bundle (55VK76)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- HSM OF AMERICA Paper Shredder, Micro-Cut Style (SECURIO B34cL4)
- Ideal Paper Shredders