Shop All Paper Shredders
Ideal
Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2
Mfr # IDEDSH0070H
Zoro # G7741235
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Width 9.50"
- Wastebasket Capacity 9 gal
- Security Level P-4
- Color White
- Shredding Speed 27 ft/min
Product Information
- Brand Ideal
- MFR # IDEDSH0070H
- Zoro # G7741235
- UPC # 4019364565670
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Throat Width | 9.50" |
Shred Size | 1.500" x 0.188" |
Dimensions (in.) | 18L X 20W X 29H |
Particle Size | .187 x 1.50 |
Details
Wastebasket Capacity | 9 gal |
Security Level | P-4 |
Item | Shredder,2465,Cross-Cut,P-4,3/16x1 1/2" |
Color | White |
Shredding Speed | 27 ft/min |
Cut Style | Cross-Cut |
Voltage @ 60 Hz | 120 V AC |
Shreds | Paper, Staples, Paper Clips, Credit Cards |
Classification | Deskside Shredder |
Application | Office |
Feed Opening | 9.5" |
Bin Capacity | 9 gal |
Operation | Continuous |
Sound Level | 55 db |
Sheet Capacity | 13-15 sheets |
Description
Shredder,2465,Cross-Cut,P-4,3/16x1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- IDEAL Shredder, 4002, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0393OH)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- IDEAL Shredder, 2503, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0302H)
- IDEAL Shredder, 2445 Super Micro-Cut, P-7, 1/32 (IDEDSH0067H)
- Ideal Paper Shredders