Shop All Sign Posts
Ideal Shield
U-Channel Cover, Red/White, 2 ft H
Mfr # 24IN UCHANNEL CVR RE
Zoro # G4095375
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Polyethylene
- Post Style U-Channel
- Color Red, White
- Shape U-Channel
Product Information
- Brand Ideal Shield
- MFR # 24IN UCHANNEL CVR RE
- Zoro # G4095375
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 24 in |
Height | 2 ft |
Details
Material | Polyethylene |
Post Style | U-Channel |
Color | Red, White |
Shape | U-Channel |
For Use With | Standard U Channel Post and 1-1/2 in dia Pipe |
Sub-Category | Post Reflectors and Covers |
Item | U-Channel Cover |
Retroreflective Grade | Not Retroreflective |
Compatible Sign Post Style | 2 lb U-Channel Posts |
Description
U-Channel Cover, Compatible Sign Post Style 2 lb U-Channel Posts, Height 2 ft, Red, White, Retroreflective Grade Not Retroreflective, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1014-L-2547)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- GVS-RPB Breathing Tube for (NV2021F)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- IDEAL SHIELD U-Channel Cover, Blue/White, 7 ft H (84IN UCHANNEL CVR BL)
- PLASTICADE Watchdog Compact Roll-Up Sign Stand (SS300A)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- NMC U-Channel Steel Sign Post, 6Ft, Green (P6GR)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- Ideal Shield Sign Posts