Shop All Sign Posts
Ideal Shield
U-Channel Cover, Blue/White, 7 ft H
Mfr # 84IN UCHANNEL CVR BL
Zoro # G3888044
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 84 in
- Material Polyethylene
- Post Style U-Channel
- Color Blue, White
- Shape U-Channel
Product Information
- Brand Ideal Shield
- MFR # 84IN UCHANNEL CVR BL
- Zoro # G3888044
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 84 in |
Height | 7 ft |
Details
Material | Polyethylene |
Post Style | U-Channel |
Color | Blue, White |
Shape | U-Channel |
For Use With | Standard U Channel Post and 1-1/2 in dia Pipe |
Sub-Category | Post Reflectors and Covers |
Item | U-Channel Cover |
Compatible Sign Post Style | 2 lb U-Channel Posts |
Retroreflective Grade | Not Retroreflective |
Description
U-Channel Cover, Compatible Sign Post Style 2 lb U-Channel Posts, Height 7 ft, Blue, White, Retroreflective Grade Not Retroreflective, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- HY-KO Stake Sign Wooden 36In (40601)
- Ideal Shield Sign Posts