Shop All Sign Posts
Ideal Shield
U-Channel Cover, Blue/White, 2 ft H
Mfr # 24IN UCHANNEL CVR BL/WH
Zoro # G3904975
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Polyethylene
- Post Style U-Channel
- Color Blue, White
- Shape U-Channel
Product Information
- Brand Ideal Shield
- MFR # 24IN UCHANNEL CVR BL/WH
- Zoro # G3904975
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 24 in |
Height | 2 ft |
Details
Material | Polyethylene |
Post Style | U-Channel |
Color | Blue, White |
Shape | U-Channel |
For Use With | Standard U Channel Post and 1-1/2 in dia Pipe |
Sub-Category | Post Reflectors and Covers |
Item | U-Channel Cover |
Retroreflective Grade | Not Retroreflective |
Compatible Sign Post Style | 2 lb U-Channel Posts |
Description
U-Channel Cover, Compatible Sign Post Style 2 lb U-Channel Posts, Height 2 ft, Blue, White, Retroreflective Grade Not Retroreflective, Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6A/V)
- BRADY Pipe Markr, Refrigerant Suction, to 3/4 In (7236-3C)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- IDEAL SHIELD U-Channel Cover, Blue/White, 7 ft H (84IN UCHANNEL CVR BL)
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- DOGIPOT Mounting Base, Pedestal Post, Cast Iron (1305)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- NMC Poster, Cpr Guidelines, 24x18 (PST004)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- Ideal Shield Sign Posts