Shop All Floor Sign Accessories
Ideal Shield
Sign Base, HDPE, Yellow
Mfr # BPB-YL
Zoro # G8995463
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Height 21"
- Sign Base Color Yellow
- Sign Base Installation Portable
- Sign Base Height 22 in
- Base Color Yellow
Product Information
- Brand Ideal Shield
- MFR # BPB-YL
- Zoro # G8995463
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Base Height | 21" |
Sign Base Height | 22 in |
Sign Base Width | 22 in |
Sign Base Length | 22 in |
Base Width | 8" |
Width | 22" |
Height | 98" |
Overall Height | 120 in |
Max. Sign Size/Capacity | 24 in L x 24 in H |
Sign Base Diameter | 22 in |
Sign Post Length | 0 in |
Description
Sign Base with Post, Includes Post No, Breakaway Feature No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- IDEAL SHIELD Sign Base, HDPE, Yellow (BPB-YL-96-YL W/ WHEELS)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- RUBBERMAID COMMERCIAL Exec Multi-Ling Caution Sign, Gold (1867507)
- NMC Placard Holder Flip File Divided (PH2)
- TAPCO 70LB Concrete Sign Post Base (373-00889)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- Ideal Shield Signs