Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # L-5562
Zoro # G206399417
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 1
- For Wire/Cable Type Solid Wire, Stranded Wire
- Maximum Wire/Cable Diameter 10 ga
- Part Type Stripper Replacement Blade
- Features Inner cutting hole, Mil-spec die-type blades
Product Information
- Brand Ideal
- MFR # L-5562
- Zoro # G206399417
- UPC # 783250168484
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Maximum Wire/Cable Diameter | 10 ga |
Overall Length | 1 4/5 in |
Details
Number of Blades | 1 |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Item | Wire Stripper Replacement Blades |
Part Type | Stripper Replacement Blade |
Features | Inner cutting hole, Mil-spec die-type blades |
Compatible with Manufacturer Model Number | 45-173 |
Blade Material | Steel |
For Use With | Wire Stripper 45-173 |
Compatible with Manufacturer Part Number | 45-173 |
Compatible Manufacturer Part Number | 45-173 |
Compatible with Manufacturer Model Number [NEW] | 45-173 |
Compatible Manufacturer Model Number | 45-173 |
For Use with Mfr. Model Number | 45-173 |
For Use With Mfr. Model Number | 45-173 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, For Use With Wire Stripper 45-173, Compatible with Grainger Part Number 10F572, Compatible with Manufacturer Model Number 45-173, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, For Wire/Cable Type Solid Wire, Stranded Wire, Maximum Wire/Cable Diameter 10 ga, Overall Length 1 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- DEWALT DIAG CUTTING PLIERS 10"" (DWHT74275)
- WIHA 32 Piece GoBox Terminator Blue Impact Bit Set with 1/4-in. Ratchet. (76889)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Replacement Stripmaster Blades (L-5211)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- IDEAL Replacement Stripmaster Blades (L-5436)
- IDEAL Repl Blades For 45-144, 2/Cd (LB-1748)
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- Ideal Wire Stripper & Cutter Parts