Shop All Wire Stripper & Cutter Parts
Ideal
Replacement Stripmaster Blades
Mfr # 45-2685-1
Zoro # G006399433
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 2/5 in
- Maximum Wire/Cable Diameter 16 ga
- Number of Blades 1
- Features Inner cutting hole, Mil-spec die-type blades
- Compatible with Manufacturer Model Number 45-2685
Product Information
- Brand Ideal
- MFR # 45-2685-1
- Zoro # G006399433
- UPC # 783250209897
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 2/5 in |
Maximum Wire/Cable Diameter | 16 ga |
Details
Number of Blades | 1 |
Features | Inner cutting hole, Mil-spec die-type blades |
Compatible with Manufacturer Model Number | 45-2685 |
Part Type | Stripper Replacement Blade |
Compatible with Series | 45 Series |
Blade Material | Steel |
Item | Wire Stripper Replacement Blades |
Compatible Grainger Part Number | 10F590 |
Compatible with Manufacturer Model Number [NEW] | 45-2685 |
Compatible Manufacturer Part Number | 45-2685 |
Compatible with Manufacturer Part Number | 45-2685 |
Compatible Manufacturer Model Number | 45-2685 |
For Use with Mfr. Model Number | 45-2685 |
For Use With Mfr. Model Number | 45-2685 |
Description
Wire Stripper Replacement Blades, Part Type Stripper Replacement Blade, Compatible with Grainger Part Number 10F590, Compatible with Manufacturer Model Number 45-2685, Compatible with Series 45 Series, Blade Material Steel, Number of Blades 1, Features Inner cutting hole, Mil-spec die-type blades, Maximum Wire/Cable Diameter 16 ga, Overall Length 1 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXV5)
- MILWAUKEE TOOL M18 HACKZALL Recip Saw (2625-20)
- IDEAL Repl Blades 45-128 (L-7486)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Replacement Blades for Stripper (45-164), 1 Straight Blade, 3 Rounded Blades (L-9226)
- IDEAL Stripmaster® Replacement Blade Set, For 10F564 (L-5560)
- IDEAL Replacement Stripmaster Blades (L-5559)
- IDEAL Replacement Stripmaster Blades (L-5563)
- RIDGID Crimp Tool, Re 6 Tool Only G2 (46818)
- Ideal Wire Stripper & Cutter Parts