Shop All Wire Stripper & Cutter Parts
Ideal
Repl Blade Set For 30-696
Mfr # LA-4102
Zoro # G4208009
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting UTP/STP and Strips CAT 5E/6 Flat Cable Jacket
- Crimping Capacity RJ-11/12 (6 Position-6 Contact/6 Position-4 Contact), RJ-45 (8 Position-8 Contact)
- Compatible Connector Type RJ-11, RJ-12, RJ-45
- Compatible with Brand Telemaster(TM)
- Compatible Cable Type UTP, Flat Telephone, Cat 5e, Cat 6
Product Information
- Brand Ideal
- MFR # LA-4102
- Zoro # G4208009
- UPC # 783250477975
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Details
Application | Cutting UTP/STP and Strips CAT 5E/6 Flat Cable Jacket |
Item | Replacement Blade |
Crimping Capacity | RJ-11/12 (6 Position-6 Contact/6 Position-4 Contact), RJ-45 (8 Position-8 Contact) |
Compatible Connector Type | RJ-11, RJ-12, RJ-45 |
Compatible with Brand | Telemaster(TM) |
Compatible Cable Type | UTP, Flat Telephone, Cat 5e, Cat 6 |
Compatible with Manufacturer Model Number | 30-496 |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 30-496 |
Compatible with Manufacturer Part Number | 30-496 |
Compatible with Manufacturer Model Number [NEW] | 30-496 |
Compatible Manufacturer Model Number | 30-496 |
For Use with Mfr. Model Number | 30-496 |
For Use With Mfr. Model Number | 30-496 |
Description
Replacement Blade, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Cable Type UTP, Flat Telephone, Cat 5e, Cat 6, Number of Crimping Sizes Not Applicable, Connector Color Code Not Applicable, Number of Pieces 1, Maximum Crimping Force Not Applicable, Hole Size Not Applicable, Compatible with Brand Telemaster(TM), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 30-496, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- ECHO Battery, 56V, 5 Ah (LBP-56V250A)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- IDEAL Replacement Stripmaster Blades (L-5436)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- IDEAL Replacement Stripmaster Blades (L-5211)
- IDEAL Replacement Stripmaster Blades (L-5559)
- GREENLEE Spring-Comp .47 - Sold In Multiples Of 5 (54015)
- Ideal Hand Tool Parts