Shop All Punch Down Tools
Ideal
Punch Down Combo Blade, 110 and 66
Mfr # 35-407
Zoro # G1364483
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110/66
- Includes Blade
- Battery Operated/Manual Manual
- Description/Special Features w/Cutting Edges
- For Use With No. 4PCZ1 Punch Down Tool
Product Information
- Brand Ideal
- MFR # 35-407
- Zoro # G1364483
- UPC # 783250502943
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Item | Punch Down Combo Blade |
Blade Type | 110/66 |
Includes | Blade |
Battery Operated/Manual | Manual |
Description/Special Features | w/Cutting Edges |
For Use With | No. 4PCZ1 Punch Down Tool |
Product Type | Punch Down Combo Blade |
Blade Configuration | 110/66 |
Compatible Block Type | 110, 66 |
Reversible Blade | No |
Compatible with Manufacturer Model Number | 35-485 |
Compatible Product Type | Punch Down Tools |
Special Features | with Cutting Edges |
Compatible Manufacturer Part Number | 35-485 |
Compatible with Manufacturer Part Number | 35-485 |
Compatible with Manufacturer Model Number [NEW] | 35-485 |
Compatible Manufacturer Model Number | 35-485 |
For Use with Mfr. Model Number | 35-485 |
For Use With Mfr. Model Number | 35-485 |
Description
Punch Down Combo Blade, Blade Configuration 110/66, Compatible Manufacturer Part Number 35-485, Compatible Block Type 110, 66, Compatible Product Type Punch Down Tools, Compatible Grainger Part Number 4PCZ1, Includes Blade, Product Type Punch Down Combo Blade, Reversible Blade No, Special Features with Cutting Edges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- BLUE SEA SYSTEMS 7198 285-Series Circuit Breaker Panel Mount Adapter (7198)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- IDEAL Punch Down Tool w/110 Blade (35-485)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- PROSKIT Punch Down Tool w/110 and 66 Combi-Bld (CP-3148)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- Ideal Punch Down Tools