Shop All Cable and Wire Cutters
Ideal
Premium Nm Cable Stripper
Mfr # 45-248
Zoro # G0922890
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Stripping of Outer Jacket of NM Cable
- Features Locking Pawl for Safe Storage; No Slitting Required
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Ideal
- MFR # 45-248
- Zoro # G0922890
- UPC # 783250452484
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Primary Application | Stripping of Outer Jacket of NM Cable |
Features | Locking Pawl for Safe Storage; No Slitting Required |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Premium Nm Cable Stripper |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Premium Nm Cable Stripper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 27 Pockets (0158-24)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- IDEAL 9-1/2" Insulated Cable Cutter, Shear Cut (35-9052)
- IDEAL 9-3/4" Cable Cutter, Shear Cut (35-053)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- IDEAL T-Cutter Lite (45-260)
- IDEAL Combination Stripping & Crimping Tool (30-428)
- CABLE PREP 8" Drop Cable Cutter 13/64" (CC-2008)
- Ideal Cable and Wire Cutters