Shop All Pilot Point Drill Bits
Ideal
Pilot Drill, 1/4 In, 3/4 Drilling Depth
Mfr # 36-312
Zoro # G4101361
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Replacement Pilot Drill No. Mfr. No. 36-312
- Hole Saw Product Grouping Hole Saw Accessories
- Pilot Drill Size 1/4" dia. x 2" L
- Shank Shape 1-Flat
Product Information
- Brand Ideal
- MFR # 36-312
- Zoro # G4101361
- UPC # 783250670673
- Country of Origin Taiwan, Province of China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 2 |
Pilot Drill Size | 1/4" dia. x 2" L |
Shank Size | 1/4 |
Pilot Bit Shank Size | 1/4 in |
Pilot Bit Overall Length | 2 in |
Pilot Bit Size | 1/4 in |
Details
Item | Pilot Drill Bit |
Replacement Pilot Drill No. | Mfr. No. 36-312 |
Hole Saw Product Grouping | Hole Saw Accessories |
Shank Shape | 1-Flat |
Material | Carbide Tipped |
Pilot Bit Shank Style | Flat |
Pilot Bit Material | Carbide |
For Use On | Sheet Metal, Stainless Steel |
Pilot Bit Material | Carbide |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Flat, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 2 in, Pilot Bit Material Carbide, For Use On Sheet Metal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 1/2 120mm Rubber Handle (141S-1/2)
- WESTWARD Precision Torx Screwdriver T10 Round (401L61)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 12.00mm (48014)
- RIDGID Set Of Grooves 8-12 Sch 10 915 (92442)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- MILWAUKEE TOOL 9/16" S&D Black Oxide Drill Bit (48-89-2740)
- DEWALT 1/4" PP Industrial Cobalt (DWA1216)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- DEWALT 1/8" Split Point drill bit (DW1908)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/32 in. (88414)
- DEWALT 9/64" Split Point drill bit (DW1909)
- Ideal Drill Bits