Shop All Test Equipment
Ideal
Network Tester Carrying Case
Mfr # 151054
Zoro # G5655185
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R153000, R151000, R151002
- Includes Case Only
- Type Nylon
- Accessory Type Nylong Carrying Case
- Compatible with Manufacturer Model Number R151000, R151002, R153000
Product Information
- Brand Ideal
- MFR # 151054
- Zoro # G5655185
- Country of Origin China
- Category Test Equipment
Details
Item | Nylong Carrying Case |
For Use With | Mfr. No. R153000, R151000, R151002 |
Includes | Case Only |
Type | Nylon |
Accessory Type | Nylong Carrying Case |
Compatible with Manufacturer Model Number | R151000, R151002, R153000 |
Product Type | Carrying Case |
Compatible Manufacturer Part Number | R151000, R151002, R153000 |
Compatible Manufacturer Model Number | R151000, R151002, R153000 |
For Use with Mfr. Model Number | R151000, R151002, R153000 |
For Use With Mfr. Model Number | R151000, R151002, R153000 |
Description
Nylong Carrying Case, For Use With Mfr. No. R153000, R151000, R151002, Product Type Carrying Case, Includes Case Only, Compatible with Manufacturer Model Number R151000, R151002, R153000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 60A, 2 Pole, 120/240V AC (UBIZ260B)
- SQUARE D Thermal Unit, 2.76 to 2.84A (A3.61)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- LEVITON Watertight Locking Connector (27W47)
- IDEAL Tone Generator and Probe Kit (33-864)
- IDEAL Visual Fault Finder, Fiber (VFF5)
- IDEAL Cable Tester (33-856)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- IDEAL Tone Generator (62-160)
- SWE-TECH 3C Platinum Tools LanSeeker Network Cable Tester. (FWTTP500C)
- Ideal Test Equipment