Shop All Wire Connectors
Ideal
Lever Wire Connector, Blue, 1.23" L, PK200
Mfr # 30-20L25J
Zoro # G106458542
original price:
$139.45
11% off
new price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 1.23 in
- Number of Ports 5
- Standards CE, cUL, IEC/EN, RoHS, UL
- Connector Type 5 Port
Product Information
- Brand Ideal
- MFR # 30-20L25J
- Zoro # G106458542
- UPC # 783250625246
- Country of Origin Austria
- Category Wire Connectors
Dimensions
Overall Length | 1.23 in |
Strip Length | 7/16 in |
For Minimum Wire Size - Stranded | 24 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.41 in |
Overall Width | 0.77 in |
For Minimum Wire Size - Solid | 24 AWG |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.41 in, Overall Length 1.23 in, Overall Width 0.77 in, Connector Type 5 Port, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards CE, cUL, IEC/EN, RoHS, UL, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (HS-714 1/4 Blk 48)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- IDEAL WIRE CONNECTORS YELLOW 25PK (773306)
- GARDNER BENDER Wire Connector, Red, #86, PK25 (25-086)
- Ideal Wire Connectors & Disconnects