Shop All Wire Connectors
Ideal
Lever Wire Connector, Blue, 0.78" L, PK350
Mfr # 30-35L23J
Zoro # G606458523
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type 3 Port
- Standards CE, cUL, IEC/EN, RoHS, UL
- Number of Ports 3
- Overall Length 0.78 in
Product Information
- Brand Ideal
- MFR # 30-35L23J
- Zoro # G606458523
- UPC # 783250568093
- Country of Origin Austria
- Category Wire Connectors
Dimensions
Overall Length | 0.78 in |
Overall Height | 0.41 in |
Strip Length | 7/16 in |
For Minimum Wire Size - Stranded | 24 AWG |
For Minimum Wire Size - Solid | 24 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Width | 0.77 in |
For Maximum Wire Size - Stranded | 12 AWG |
Wire Size Range | 24 AWG - 12 AWG |
Details
Color | Blue |
Item | Lever Wire Connector |
Connector Type | 3 Port |
Standards | CE, cUL, IEC/EN, RoHS, UL |
Number of Ports | 3 |
Maximum Operating Temperature | 221 Degrees F |
Current | 20 A |
RoHS Compliant | Yes |
For Conductor Material | Copper |
Housing Material | Polycarbonate |
Maximum Voltage | 600 V |
UL 94 Flammability Rating | V-2 |
Contact Material | Copper |
Special Features | Two-Stage Lock for a Secure Connection |
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.41 in, Overall Length 0.78 in, Overall Width 0.77 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards CE, cUL, IEC/EN, RoHS, UL, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1117-553)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- IDEAL Connector, PK10 (85-037)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- IDEAL Connector, PK25 (85-950)
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- Ideal Wire Connectors & Disconnects