Shop All Wire Connectors
Ideal
Lever Wire Connector, 1.23" L, PK75, PK75
Mfr # 30-10L25
Zoro # G206458534
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 1.23 in
- Standards CE, cUL, IEC/EN, RoHS, UL
- Connector Type 5 Port
- Number of Ports 5
Product Information
- Brand Ideal
- MFR # 30-10L25
- Zoro # G206458534
- UPC # 783250846962
- Country of Origin Austria
- Category Wire Connectors
Dimensions
Overall Length | 1.23 in |
Overall Height | 0.41 in |
For Maximum Wire Size - Solid | 12 AWG |
For Maximum Wire Size - Stranded | 12 AWG |
Strip Length | 7/16 in |
Overall Width | 0.77 in |
For Minimum Wire Size - Solid | 24 AWG |
For Minimum Wire Size - Stranded | 24 AWG |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Details
Color | Blue |
Item | Lever Wire Connector |
Standards | CE, cUL, IEC/EN, RoHS, UL |
Connector Type | 5 Port |
Number of Ports | 5 |
Maximum Operating Temperature | 221 Degrees F |
Current | 20 A |
Special Features | Two-Stage Lock for a Secure Connection |
Maximum Voltage | 600 V |
Housing Material | Polycarbonate |
UL 94 Flammability Rating | V-2 |
Contact Material | Copper |
For Conductor Material | Copper |
RoHS Compliant | Yes |
Termination Method | Push-On |
Description
Lever Wire Connector, Color Blue, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.41 in, Overall Length 1.23 in, Overall Width 0.77 in, Connector Type 5 Port, UL 94 Flammability Rating V-2, Number of Ports 5, RoHS Compliant Yes, Standards CE, cUL, IEC/EN, RoHS, UL, Contact Material Copper, Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- GENERAC Two Wire Start Kit (7109)
- IDEAL Connector, PK25 (85-950)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- IDEAL WIRE CONNCTORS ASST 25PK (773305)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- QUICKCABLE Stud Extension, 3/8" (6029-2001)
- Ideal Wire Connectors