Shop All Wire Strippers & Crimpers
Ideal
Kinetic T-Strip, 8-16 Awg Str
Mfr # 45-718
Zoro # G0580706
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG
- Features Slide Lock for Safety and Storage, Thumb and Finger Valley Makes Stripping Easier and More Accurate, The Ergonomic Grip Design Wicks Away Perspiration and Helps Reduce Muscle Fatigue
- Application The Thumb ValleyTM Guide and Precision Stripping Holes Promote the Highest Accuracy in The Industry
- Number of Pieces 1
- Handle Type Non-Slip Textured Grips
Product Information
- Brand Ideal
- MFR # 45-718
- Zoro # G0580706
- UPC # 783250517770
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG |
Features | Slide Lock for Safety and Storage, Thumb and Finger Valley Makes Stripping Easier and More Accurate, The Ergonomic Grip Design Wicks Away Perspiration and Helps Reduce Muscle Fatigue |
Application | The Thumb ValleyTM Guide and Precision Stripping Holes Promote the Highest Accuracy in The Industry |
Number of Pieces | 1 |
Handle Type | Non-Slip Textured Grips |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Kinetic T-Strip,8-16 Awg Str |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Kinetic T-Strip,8-16 Awg Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Sand Screen Discs, 20 in. Diameter, 120 Grit, Gray, 10PK (501220)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3102)
- TEKTON 48 mm Combination Wrench (WCB24048)
- VEGA Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 (165NN616)
- IDEAL Stm Std 10-22Ga Pop (45-292)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- IDEAL Ideal Industries 131-45-123 T Wire Cutter (131-45-123)
- IDEAL 4 1/2 in Coax Cable Stripper 1/4 in (45-605)
- IDEAL 6 in Wire Stripper Solid: 18 to 10 AWG, Stranded: 12 to 20 AWG (45-120)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-637)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- Ideal Wire Strippers & Crimpers