Shop All Screwdrivers
Ideal
Insulated Screwdriver #1 Round
Mfr # 35-9193
Zoro # G5119877
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Product Information
- Brand Ideal
- MFR # 35-9193
- Zoro # G5119877
- UPC # 783250731275
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 3/16 in |
Overall Length | 7 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Features | 1000V Rated |
Shank Shape | Round |
Insulated | Yes |
Finish | Insulated with Black Oxide Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Standards | ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1910 |
Shank Material | Steel |
Tip Style | Phillips |
Material | Tempered Chrome Vanadium |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #1, Phillips, Overall Length 7 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES FILE FLAT BLADE 10" (10pk) (KE77291)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 6-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK6GL)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9147)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9150)
- IDEAL Insulated Screwdriver #0 Round (35-9690)
- IDEAL Screwdriver 1/8" Round (36-243)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- Ideal Screwdrivers