Shop All Wire Connectors
Ideal
In-Line Connectors, 2-Port, PK100
Mfr # 30-1042
Zoro # G0600783
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Max. Voltage 600
- Height 0.41 in
- Length 1 in
- Connector Type Butt Splice
Product Information
- Brand Ideal
- MFR # 30-1042
- Zoro # G0600783
- UPC # 783250709090
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 0.41 in |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Minimum Wire Size | 20 AWG |
Overall Depth | 9/16 in |
Strip Length | 1/2 in |
Overall Width | 0.41 in |
Overall Length | 1 in |
Maximum Wire Size | 12 AWG |
Description
In-Line Push-In Connector, Connection Type Push-On, Insulation Material Polycarbonate, Insulation Color Orange, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 20 AWG, Maximum Wire Size 12 AWG, Standards CSA C22.2#188, UL 467, UL 486C, Termination Style Push-In, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-2, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Body Finish Tin Plated, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" (5133668)
- SQUARE D Bracket, Mounting (9999BLX)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- IDEAL WIRE CONNECTORS YELLOW 25PK (773306)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- IDEAL WIRE CONNECTORS ORG 25PK (773302)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- Ideal Wire Connectors