Shop All Hole Saw Kits
Ideal
Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc
Mfr # 36-311
Zoro # G4014516
product price: $101.77
/ea
Free Shipping & Returns
$101.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sheet Metal and Stainless Steel
- Tooth Material Carbide Tipped
- Saw Sizes Included 7/8", 1-1/8", 1-3/8"
- Includes 1 1/8 in Cutter, 1 3/8 in Cutter, 10F521 SmoothStart Pilot Drill, 7/8 in Cutter, Carry Case
- Max. Cutting Depth 1/4 in
Product Information
- Brand Ideal
- MFR # 36-311
- Zoro # G4014516
- UPC # 783250670666
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8" |
Max. Cutting Depth | 1/4 in |
Pilot Drill Size | 3/8 in dia |
Shield Dia. | Not Included |
Range of Saw Sizes | 7/8" to 1-3/8" |
Shank Size | 3/8 in |
Hole Cutter Sizes (Hole Cutters) | 7/8 in, 1 1/8 in, 1 3/8 in |
Saw Size Range | 7/8 in to 1 3/8 in |
Details
Application | Sheet Metal and Stainless Steel |
Tooth Material | Carbide Tipped |
Number of Pieces | 4 |
Includes | 1 1/8 in Cutter, 1 3/8 in Cutter, 10F521 SmoothStart Pilot Drill, 7/8 in Cutter, Carry Case |
Primary Saw Application | Metal |
Hole Saw Product Grouping | Hole Cutter Kits |
Item | Hole Cutter Kit |
Arbor Design | Built-In |
Number of Teeth | 6 |
Materials Cut | Sheet Metal, Stainless Steel |
Impact Rated | No |
Number of Hole Cutters | 3 |
Number of Teeth (Hole Cutters Only) | 5/6/7 |
Primary Material Application | Metal |
Description
Hole Cutter Kit, Primary Material Application Metal, Materials Cut Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth (Hole Cutters Only) 5/6/7, Max. Cutting Depth 1/4 in, Impact Rated No, Hole Cutter Sizes (Hole Cutters) 7/8 in, 1 1/8 in, 1 3/8 in, Saw Size Range 7/8 in to 1 3/8 in, Number of Hole Cutters 3, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T40 70mm 1/4 Hex Drive (121T.70-T40)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- STARRETT Depth Micrometer, 0 to 6" (445BZ-6RL)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- LENOX LENOX® 308011200P 17-Piece Plumber's Hole Saw Kit (308011200P)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- DIABLO Bi-Metal Plumbing Hole Saw Set, 17 pcs. (DHS17SPL)
- MALCO Hole Cutter, 2 to 12 in. dia. (HC1)
- AMERICAN SAW & MFG Hole Saw DR Lock Kit (2060082)
- VERSADRIVE HMT TCT HoleCutter Set: 9/16, 11/16, 13/16 in. (101030-INSET1)
- Ideal Hole Saw Kits