Shop All Wire Connectors
Ideal
Grounding Tail, Fork, Green, Pk25
Mfr # 30-3184
Zoro # G3632587
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 8 in
- Sub-Category Grounding Accessories
- For Use With Fastening Ground Conductor
- Material Copper
Product Information
- Brand Ideal
- MFR # 30-3184
- Zoro # G3632587
- UPC # 783250454525
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 8 in |
Length (Straight Wireway) | 8 in |
Details
Color | Green |
Sub-Category | Grounding Accessories |
For Use With | Fastening Ground Conductor |
Material | Copper |
Item | Grounding Pigtail |
Wire Type | Stranded |
Accessory Type | Grounding Pigtail |
Description
Grounding Pigtail, Grounding Accessories, Material Copper, Green Color, For Use With Fastening Ground Conductor, Length 8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608)
- ACME ELECTRIC Toroidal Transformer, 6 kVA, NEMA 3R (T2A792691S)
- IDEAL Lever Wire Connector, 1.23" L, PK75, PK75 (30-10L25)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- Ideal Wire Connectors & Disconnects