Shop All General Hand Tool Kits
Ideal
General Hand Tool Kit, No. of Pcs. 6
Mfr # 35-794
Zoro # G4757697
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 5
- Includes (1) 9-1/4 Linesman With Crimper (30-430), (1) Premium T-5 T-Stripper Wire Stripper (45-120), (1) 7-In-1 Twist-A-NutTM Screwdriver (35-908), (1) 25 Auto-LockTM Tape Measure (35-242), (1) Utility Knife (35-300), (1) Pocket PalTM Tool Holster (35-505)
- Tool Storage Type Included Pouch
- Sub-Category Electricians Tool Set
Product Information
- Brand Ideal
- MFR # 35-794
- Zoro # G4757697
- UPC # 783250608195
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included (1) Lineman's Pliers, Screwdrivers, Keys, and Bits Included Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Utility Knives, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Stripper, Measuring and Testing Tools Included Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- HHIP M6 X 6.6mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0060)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- TENG TOOLS 1,001 Piece Mixed Hand Tool Bundle (No Storage) - TCMM1001 (TCMONSTERTOOLS)
- APOLLO TOOLS 53 Piece Household Tool Kit (DT9408)
- Ideal Hand Tool Kits