Shop All General Hand Tool Kits
Ideal
General Hand Tool Kit, No. of Pcs. 16
Mfr # 35-808
Zoro # G4757724
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Includes (4) Pliers With Dipped Grips (30-430, 35-038, 35-052, 35-430), (1) ReflexTM T-5 T-Stripper Wire Stripper (45-415), (1) Combo Crimp/Strip Tool (30-428), (4) Cushion Grip Screwdrivers (35-164, 35-186, 35-193, 35-194), (1) Electricians Hammer (35-210), (1) 25 Auto-LockTM Tape Measure (35-242), (1) Pocket Fuse Puller (34-002), (1) Hawkbill Knife (35-286),(1) Ergonomic Hacksaw (35-261), (1) 18 Large Mouth Bag (35-427)
- Tool Storage Type Included Bag
- Sub-Category Electricians Tool Set
- Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools
Product Information
- Brand Ideal
- MFR # 35-808
- Zoro # G4757724
- UPC # 783250524846
- Country of Origin Multiple
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Tool Storage Depth | 9 in |
Tool Storage Height | 12 in |
Tool Storage Width | 13 in |
Description
Ideal's 35-808 General Hand Tool Kit is the perfect tool kit for electrical and telecomm jobs. This 16-piece kit contains all the tools you need to get your job done quickly and efficiently. It has a total of 16 tools, including cutting, electrical and telecomm, measuring, pliers, screwdrivers and striking tools. The electricians claw hammer provides you with the right amount of force to drive in nails or remove them from surfaces without causing damage. Ideal's 9-1/2 in Cable Cutter is designed for precision cutting on wires up to 1/4" thick. Ideal's Reflex T Stripper enables you to strip insulation from wire with ease. When it comes to doing any kind of electrical or telecomm work around your home or office, trust Ideal Tools' 35-808 General Hand Tool Kit to do the job right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-H (C22725)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- WIHA Electricians Tool Kit, 20 pcs. (28396)
- QUEST TECHNOLOGY INTERNATIONAL 23Pc Computer Tool Kit (TSK-1120)
- Ideal Hand Tool Kits