Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, Eyelet, 200 ft L, 3/16" Dia.
Mfr # 31-097
Zoro # G106156547
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Stainless Steel
- Tape Length 200 ft
- Maximum Wire Capacity 10 AWG
- Tape Diameter 3/16 in
- Tape Tensile Strength 1,000 lb
Product Information
- Brand Ideal
- MFR # 31-097
- Zoro # G106156547
- UPC # 783250310975
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Length | 200 ft |
Tape Diameter | 3/16 in |
Case Diameter | 12 in |
Tape Width | 3/16 in |
Details
Tape Material | Stainless Steel |
Item | Fish Tape |
Maximum Wire Capacity | 10 AWG |
Tape Tensile Strength | 1,000 lb |
Minimum Wire Capacity | 24 AWG |
Voltage Rating | 0 V AC |
Includes Graduation Marks | No |
Non-Conductive | No |
Tape Shape | Round |
Tape End Style | Metal Eyelet |
Description
Fish Tape, Tape End Style Metal Eyelet, Tape Length 200 ft, Tape Material Stainless Steel, Tape Shape Round, Case Winding Type Not Applicable, Tape Diameter 3/16 in, Tape Tensile Strength 1,000 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Includes Graduation Marks No, Non-Conductive No, Voltage Rating 0 V AC, Case Style Not Applicable, Tape Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 7/16in (45-34-2101)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- PROSKIT L Nose Pliers, 5 (100-003)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-092)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- GB FISH TAPE ECONOMY 50' (EFT-50B)
- Ideal Electrical Tools