Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 50 ft, Fiberglass
Mfr # 31-086
Zoro # G6626067
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 3/16" dia.
- Features Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape
- Case Style Winder Slide
- Case Dia. 12 in
Product Information
- Brand Ideal
- MFR # 31-086
- Zoro # G6626067
- UPC # 783250310869
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 3/16" dia. |
Case Dia. | 12 in |
Tape Size | 3/16" |
Tape Length | 50 ft |
Case Diameter | 12 in |
Tape Diameter | 3/16 in |
Tape Width | 3/16 in |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 50 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Tuff-Grip Pro, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Non-Conductive Yes, Case Material Plastic, Case Style Winder Slide, Features Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- WESTWARD 10 in Locking Adjusting Plain Grip Locking Plier (1ECE6)
- LINK 4MM HSS Se 4.36 X 7.54 Drill 7.54 Cbore 6.35 Shank 34.92 Oal (75-L2-521)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/16 (C70027)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-060)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-090)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-355)
- IDEAL 500' Powr Fish Pull Line (31-348)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- Ideal Fishing Tapes, Sticks, & Lines