Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 3/16 In x 100 ft, Fiberglass
Mfr # 31-087
Zoro # G7184965
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 3/16" dia.
- Features Fiberglass Core, Nylon Outer Jacket, Structural Glass Core Provides a More Durable Fiberglass Tape
- Case Style Winder Slide
- Case Dia. 12 in
Product Information
- Brand Ideal
- MFR # 31-087
- Zoro # G7184965
- UPC # 783250310876
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 3/16" dia. |
Case Dia. | 12 in |
Tape Size | 3/16" |
Tape Diameter | 3/16 in |
Tape Width | 3/16 in |
Case Diameter | 12 in |
Tape Length | 100 ft |
Description
If you are looking for a quality fish tape, look no further than the IDEAL 31-087 Fish Tape. The non-conductive eyelet allows it to be used on live circuits without fear of electrical shock. With a round shape and an omni-directional capacity, this is one of the most versatile fish tapes available. This product has a fiberglass core with nylon jacketing that resists abrasions and damage caused by sharp objects. The 100 ft length means you can cover more ground in less time, which makes this tape perfect for working in tight spaces. The 3/16" dia., 100 ft long tape features a 12" plastic case with winder slide that locks into place when fully extended or retracted. If you are looking for an efficient way to measure distances, then the IDEAL 31-087 Fish Tape is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel (CY-19 J-3)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- CS UNITEC Non Sparking Wrench, Adjustable, 300mm (12in), Aluminum Bronze (EX501-12A)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-060)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-088)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- MILWAUKEE TOOL 100’ Polyester Fish Tape w/Nonconductive Tip (48-22-4165)
- Ideal Fishing Tapes, Sticks, & Lines