Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 1/8 In x 60 ft, Carbon Steel
Mfr # 31-035
Zoro # G5759993
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Blue
- Size 1/8"W x 0.060"H
- Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
- Case Dia. 12 in
Product Information
- Brand Ideal
- MFR # 31-035
- Zoro # G5759993
- UPC # 783250310357
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 60 ft |
Size | 1/8"W x 0.060"H |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.060" |
Tape Length | 60 ft |
Tape Diameter | 1/8 in |
Case Diameter | 12 in |
Tape Width | 1/8 in |
Details
Tape Material | Steel |
Color | Blue |
Features | High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust |
Item | Fish Tape |
Winder Case | No |
Tape Profile | Flat |
Tape End Style | Formed Hook |
Tape Shape | Flat |
Minimum Wire Capacity | 24 AWG |
Case Color | Blue |
Tape Thickness | 1/16 in |
Case Winding Type | Blued-Steel |
Maximum Wire Capacity | 10 AWG |
Tape Tensile Strength | 1,600 lb |
Description
Fish Tape, Tape End Style Formed Hook, Tape Length 60 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Blued-Steel, Tape Diameter 1/8 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Case Color Blue, Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust, Tape Thickness 1/16 in, Tape Width 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4075x24)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 1/2" X 3/8" (12-501)
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.070x1/8x0.2100x1-1/2 (C76079)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- IDEAL Fish Tape, 1/8 In x 240 ft, Carbon Steel (31-038)
- IDEAL 6500 Ft Rope In 4 Gallon Pail (31-340)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Wht (31-277)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- Ideal Electrical Tools