Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 1/8 In x 240ft, Stainless Steel
Mfr # 31-067
Zoro # G5834814
original price:
$142.99
6% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 240 ft
- Tape Material Stainless Steel
- Size 1/8"W x 0.060" Thickness
- Features Stainless Steel Design Provides a Smooth Pay-Out, Won't Rust or Corrode in Humid Environments
- Case Style Winder Slide
Product Information
- Brand Ideal
- MFR # 31-067
- Zoro # G5834814
- UPC # 783250220304
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 240 ft |
Size | 1/8"W x 0.060" Thickness |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.060" |
Tape Diameter | 1/8 in |
Tape Length | 240 ft |
Tape Width | 1/8 in |
Case Diameter | 12 in |
Details
Tape Material | Stainless Steel |
Features | Stainless Steel Design Provides a Smooth Pay-Out, Won't Rust or Corrode in Humid Environments |
Case Style | Winder Slide |
Case Material | Plastic |
Includes | Formed Hook, Full-Perimeter Handle, Tuff-Grip Pro Case |
Winder Case | Yes |
Item | Marked Fish Tape |
Tape Profile | Flat |
Tape Tensile Strength | 1,600 lb |
Minimum Wire Capacity | 24 AWG |
Tape End Style | Formed Hook |
Tape Shape | Flat |
Case Winding Type | Tuff-Grip Pro |
Tape Thickness | 1/16 in |
Maximum Wire Capacity | 10 AWG |
Replacement Tape Cartridge Number | 31-074 |
Description
The Ideal 31-067 Stainless Steel Marked Fish Tape is a versatile tool that can be used for a variety of purposes. It is the perfect solution for fishing wire and cable, as well as measuring conduit runs. The stainless steel tape measure has been laser etched in 12" increments to provide you with instant length measurements. The formed hook allows you to easily snag it onto cables or wires. The flat profile makes it easy to carry around and store when not in use. You can wind up the fish tape back into its case with ease thanks to the slide winder system on the case. Ideal's Stainless Steel Marked Fish Tape is an efficient tool that will give you a precise measurement every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 30 ft (31-633)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-064)
- IDEAL Zoom Fishtape 200 Ft.W/Eyelet (31-096)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-091)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- Ideal Electrical Tools