Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Tape, 1/4 In x 200 ft, Carbon Steel
Mfr # 31-052
Zoro # G5534435
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Blue
- Size 1/4"W x 0.060"H
- Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust
- Case Dia. 12 in
Product Information
- Brand Ideal
- MFR # 31-052
- Zoro # G5534435
- UPC # 783250310524
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200 ft |
Size | 1/4"W x 0.060"H |
Case Dia. | 12 in |
Tape Size | 1/4" x 0.060" |
Case Diameter | 12 in |
Tape Width | 1/4 in |
Tape Diameter | 1/4 in |
Tape Length | 200 ft |
Details
Description
Fish Tape, Tape End Style Formed Hook, Tape Length 200 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Blued-Steel, Tape Diameter 1/4 in, Tape Tensile Strength 1,600 lb, Maximum Wire Capacity 10 AWG, Case Diameter 12 in, Minimum Wire Capacity 24 AWG, Case Color Blue, Features High Column Strength For Longer Runs, Laser Etched in 12 Increments to Provide Instant Conduit Length, Non-Oily Finish Resists Rust, Tape Thickness 1/16 in, Tape Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601403)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-050)
- IDEAL Pull Line 500Lb X 2200 Ft (31-344)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- IDEAL S-Class Fish Tape 100FT (31-162)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- IDEAL Fish Tape, Flat, Steel, 7 in. L (31-085)
- Ideal Fishing Tapes, Sticks, & Lines