Shop All Fishing Tapes, Sticks, & Lines
Ideal
Fish Stick, 24 ft, Fiberglass
Mfr # 31-612
Zoro # G5507162
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24 ft
- Color White
- Material Fiberglass
- Features Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
- Pole Diameter 1/4 in
Product Information
- Brand Ideal
- MFR # 31-612
- Zoro # G5507162
- UPC # 783250564583
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 24 ft |
Pole Diameter | 1/4 in |
Tool Length | 24 ft |
Maximum Bend Radius | 12 in |
Individual Rod Length | 6 ft |
Rod Diameter | 1/4 in |
Details
Color | White |
Material | Fiberglass |
Features | Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls |
Includes | (4) 6 ft Sections, (1) Single Hook Tip, (1) Fixed Bullet Nose Tip |
Item | Fish Stick |
Flexibility | Medium |
Product Type | Rod Set |
Connector Material | Fiberglass |
Maximum Wire Capacity | 10 AWG |
Rod Color | White |
End Style | Single Hook |
Minimum Wire Capacity | 24 AWG |
Number of Rods Included | 4 |
Description
Fish Stick, Product Type Rod Set, End Style Single Hook, Flexibility Medium, Maximum Wire Capacity 10 AWG, Minimum Wire Capacity 24 AWG, Maximum Bend Radius 12 in, Tool Length 24 ft, Number of Rods Included 4, Rod Diameter 1/4 in, Connector Material Fiberglass, Features Packaged In Clear Tubes for Protection and Long-Term Storage, Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- WESTWARD 3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF8)
- PORTER-CABLE Pad (876739)
- IDEAL Fish Stick, 12 ft, Fiberglass (31-611)
- IDEAL Wire Pulling Lubricant, 1 gal Bucket, Blue (31-371)
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- IDEAL 4 In Foam Carrier (31-325)
- IDEAL Fish Tape, 1/8 In x 50 ft, Blued Steel (31-010)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- Ideal Electrical Tools