Shop All Crimping Tool Dies
Ideal
Crimp Die Set, RG174/Mini-59
Mfr # 30-576
Zoro # G4781786
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Voice and Data Cable Crimping
- For Use With - Crimping Tool Mfr. No. 30-506 Frame
- Cable Type - Voice and Data Crimper Mini-RG59, RG174
- Connector Type - Voice and Data Crimper BNC, TNC
Product Information
- Brand Ideal
- MFR # 30-576
- Zoro # G4781786
- UPC # 783250305766
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Hole Size | 0.068 in, 0.128 in, 0.178 in |
Number of Crimping Sizes | 2 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Voice and Data Cable Crimping |
Item | Voice and Data Crimping Die |
For Use With - Crimping Tool | Mfr. No. 30-506 Frame |
Cable Type - Voice and Data Crimper | Mini-RG59, RG174 |
Connector Type - Voice and Data Crimper | BNC, TNC |
Cable Type | RG174/Mini-59 |
Application | Crimp and Compress |
Features | Die Changes Quickly And Easily With A Screwdriver |
Connector Color Code | Silver |
Number of Pieces | 2 |
Compatible Connector Type | Mini 59 BNC/TNC Connectors |
Compatible with Brand | Crimpmaster(TM) |
Compatible Cable Type | RG174 |
Maximum Crimping Force | 1 ton |
Compatible with Manufacturer Model Number | 30-506 |
Compatible Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Part Number | 30-506 |
Compatible with Manufacturer Model Number [NEW] | 30-506 |
Compatible Manufacturer Model Number | 30-506 |
For Use with Mfr. Model Number | 30-506 |
For Use With Mfr. Model Number | 30-506 |
Description
Ideal's 30-576 Crimp Die Set is the tool you need to make quick work of crimping Mini-RG59 and RG174 voice and data cables. Ideal's die set is compatible with Mini-RG59, RG174 and TNC connectors. The cable type of this voice and data crimper is Mini-RG59, RG174. Ideal's die set comes with a hand crimper that allows you to position the cable easily. This Crimp Die Set from Ideal makes quick work of voice and data cables so you can get back to your job quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Levels Tube (PT99432)
- CENTURY DRILL & TOOL Diamond Rim Blade, Turbo, 5" (75462)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- IDEAL Replacement Die, For RG58/59/62 (30-573)
- IDEAL Replacement Die, For RG8/11, RG213, RG216 (30-577)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- IDEAL Die Set, Opn Brl, Comm Type (30-586)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- DIXON DIES FOR 860 HOSE CRIMPER 1-DIE CONTAINS (861-28)
- Ideal Crimping Tool Dies