Shop All Voice & Data Connectors
Ideal
Connector, PK25
Mfr # 85-346
Zoro # G401770592
original price:
$21.35
18% off
new price: $17.49
/pk 25, $0.70/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Product Information
- Brand Ideal
- MFR # 85-346
- Zoro # G401770592
- UPC # 783250853465
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Details
Item | Connector |
Connector Type | RJ45 |
Connector Application | Ethernet |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Shielded | Unshielded |
Cable Type | Cat5e |
Category Type | Cat 5e |
Wire Gauge | 26 to 24 AWG |
Standards | TIA/EIA |
Wire Type | Solid/Stranded |
Features | Long Term Reliability in Connectivity |
Termination Method | Crimp |
Compatible Wire Material | Copper |
Number of Connectors Included | 25 |
Compatible Cable Performance Category | 5e |
Product Type | Modular Plug |
Compatible Conductor Gauge | 26 AWG |
Compatible Wire Solid/Stranded | Stranded |
Compatible Cable Shape | Round |
End Type | Standard |
Compatible Cable Fire Rating | Not Rated |
Description
Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Standard, Number of Adapter Ports Not Applicable, Features Long Term Reliability in Connectivity, Insert Construction - New 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 25, Number of Positions 8, Compatible Conductor Gauge 26 AWG, Compatible Wire Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC220/240)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- IDEAL Connector, PK25 (85-345)
- IDEAL Connector, PK100 (86-396)
- IDEAL RJ45 8pos Connector, PK50 (85-396)
- IDEAL Connector, PK25 (85-380)
- IDEAL Connector, PK25 (85-344)
- IDEAL Connector, PK50 (92-650)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- Ideal Voice & Data Connectors